Shop All Spill Control Kits and Stations
Eagle Mfg
Spill Containment Berm, 24 ft.L x 39 ft.W
Mfr # T8207BK
Zoro # G3773659
product price: $8,600.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,600.00
Free 30-Day Returns
Key Features
- Color Black
- Spill Capacity 2,626 gal
- Height 4 1/2 in
- Standards EPA, SPCC, NPDES
- Length 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8207BK
- Zoro # G3773659
- UPC # 048441006892
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 1/2 in |
Length | 24 ft |
Width | 24 ft |
Bottom Inside Widths | 24 ft |
Dimensions | 24 ft W x 39 ft L |
Bottom Inside Dimensions | 24 ft W x 39 ft L |
Bottom Inside Lengths | 39 ft |
Details
Item | Spill Containment Berm |
Color | Black |
Spill Capacity | 2,626 gal |
Standards | EPA, SPCC, NPDES |
Material | PVC |
Sidewall Support Material | Foam |
Spill Capacity, gal. | 2,626 gal |
Supports NPDES Compliance | No |
Recycled Content (%) | No Recycled Content |
Supports SPCC Compliance | Yes |
Sidewall Type | Foam |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports EPA Compliance | Yes |
Shape | Rectangle |
Description
Spill Containment Berm, Bottom Inside Dimensions 24 ft W x 39 ft L, Bottom Inside Length 39 ft, Bottom Inside Width 24 ft, Color Black, Dimensions 24 ft W x 39 ft L, Height 4 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 39 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 2,626 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Small Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- STORAGE BATTERY SYSTEMS Hydrogen Gas Detector, Gas Type H2 (SBS-H2)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Not An Entrance Door Blocked Sign, Portrait (OS-NS-A-710-V-15145)
- ACCUFORM 22 in Height, 17 in Width, English (SP124509L)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- 3M Absorbent Boom, Chemical, 4 ft. L, PK12 (P-200)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 5.92' x 1.08' H (PAK928-OR)
- PIG Spill Kit, Oil-Based Liquids, Blk/Ylw (KIT469)
- PIG Spill Kit/Station, 7 gal. Vol. Absorbed (KIT354)
- Eagle Mfg Spill Control Kits and Stations