Shop All Spill Control Kits and Stations
Eagle Mfg
Spill Containment Berm, 24 ft.L
Mfr # T8209BK
Zoro # G3773631
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,100.00
Free 30-Day Returns
Key Features
- Color Black
- Spill Capacity 4,241 gal
- Height 4 1/2 in
- Standards EPA, SPCC, NPDES
- Length 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # T8209BK
- Zoro # G3773631
- UPC # 048441006953
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 1/2 in |
Length | 24 ft |
Width | 24 ft |
Bottom Inside Dimensions | 24 ft W x 63 ft L |
Bottom Inside Widths | 24 ft |
Bottom Inside Lengths | 63 ft |
Dimensions | 24 ft W x 63 ft L |
Details
Item | Spill Containment Berm |
Color | Black |
Spill Capacity | 4,241 gal |
Standards | EPA, SPCC, NPDES |
Material | PVC |
Recycled Content (%) | No Recycled Content |
Indoor/Outdoor Use | Indoor, Outdoor |
Shape | Rectangle |
Supports SPCC Compliance | Yes |
Spill Capacity, gal. | 4,241 gal |
Sidewall Type | Foam |
Sidewall Support Material | Foam |
Supports NPDES Compliance | No |
Supports EPA Compliance | Yes |
Description
Spill Containment Berm, Bottom Inside Dimensions 24 ft W x 63 ft L, Bottom Inside Length 63 ft, Bottom Inside Width 24 ft, Color Black, Dimensions 24 ft W x 63 ft L, Height 4 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 63 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 4,241 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-7 (SDR-7)
- HONEYWELL NORTH Headgear, SmoothLok, Ratchet, w/CrossStrap (KHG5001)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44312)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- QUICK DAM Flood Kit (WUGG4-25)
- CONDOR Spill Kit Refill, Universal (35ZR79)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT311)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- Eagle Mfg Spill Control Supplies