Shop All Spill Control Kits and Stations
Eagle Mfg
Spill Containment Berm, 20 gal. Capacity
Mfr # T8003
Zoro # G3773939
product price: $233.22
/ea
Free Shipping & Returns
$233.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Capacity 20 gal
- Spill Capacity 20 gal
- Height 4 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8003
- Zoro # G3773939
- UPC # 048441006168
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Length | 48 in |
Width | 24 in |
Bottom Inside Dimensions | 24 in L x 48 in W |
Bottom Inside Widths | 48 in |
Bottom Inside Lengths | 24 in |
Dimensions | 24 in L x 48 in W |
Details
Item | Spill Containment Berm |
Color | Yellow |
Container Capacity | 20 gal |
Spill Capacity | 20 gal |
Standards | EPA, NPDES, SPCC |
Material | PVC |
Includes Overflow Bladder | No |
Tray Material | PVC |
Indoor/Outdoor Use | Indoor, Outdoor |
Sidewall Support Material | PVC |
Supports NPDES Compliance | No |
Sidewall Type | Foam |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | Yes |
Spill Capacity, gal. | 20 gal |
Recycled Content (%) | No Recycled Content |
Product Type | Compressable Foam Sidewall Spill Tray |
Description
Spill Containment Berm, Bottom Inside Dimensions 24 in L x 48 in W, Bottom Inside Length 24 in, Bottom Inside Width 48 in, Color Yellow, Dimensions 24 in L x 48 in W, Height 4 in, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Outdoor, Length 48 in, Number of Handles 6, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material PVC, Sidewall Type Foam, Spill Capacity, gal. 20 gal, Standards EPA, NPDES, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Red and White Stripes (BERST-2RW)
- SMEAD Label, Accs, ""B"", Drkbe, 100Ct Pk (SMD67172)
- STRANCO Die Cut Letter Label, U, 10 Cards, PK10 (DBV-3-U-10)
- BRADY Push Button Lockout, Clear, 2-1/2" L (139793)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- SPILLTECH Spill Kit, Bag, Universal, 6" H x 15" W (SPKU-TRK)
- CONDOR Spill Kit, Oil-Based Liquids (35ZR96)
- SPILL MAGIC Biohazard Spill Kit, Size 1.25 gal. (97501)
- ULTRATECH Containment Pool, 100 gal, 12 In H (8102)
- Eagle Mfg Spill Control Supplies