Shop All Spill Control Kits and Stations
Eagle Mfg
Spill Containment Berm, 12 ft.L
Mfr # T8201BK
Zoro # G3773710
product price: $2,500.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Color Black
- Container Capacity 505 gal
- Spill Capacity 505 gal
- Height 4 1/2 in
- Standards EPA, SPCC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8201BK
- Zoro # G3773710
- UPC # 048441006717
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 1/2 in |
Length | 15 ft |
Width | 12 ft |
Bottom Inside Dimensions | 12 ft W x 15 ft L |
Bottom Inside Lengths | 15 ft |
Dimensions | 12 ft W x 15 ft L |
Bottom Inside Widths | 12 ft |
Details
Item | Spill Containment Berm |
Color | Black |
Container Capacity | 505 gal |
Spill Capacity | 505 gal |
Standards | EPA, SPCC, NPDES |
Material | PVC |
Supports EPA Compliance | Yes |
Indoor/Outdoor Use | Indoor, Outdoor |
Shape | Rectangle |
Spill Capacity, gal. | 505 gal |
Product Type | Drive-In/Out Containment Berm |
Supports NPDES Compliance | No |
Sidewall Support Material | Foam |
Recycled Content (%) | No Recycled Content |
Sidewall Type | Foam |
Supports SPCC Compliance | Yes |
Description
Spill Containment Berm, Bottom Inside Dimensions 12 ft W x 15 ft L, Bottom Inside Length 15 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 15 ft L, Height 4 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 15 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 505 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-2XL-3XL)
- CELLUCAP Disposable Bib Apron, White, XL, PK100 (105GRA)
- HEXARMOR Safety Glvs, A2,1063.8 N, Size XL, PR1 (2068X-XL (10))
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- SPILL TECH ENVIRONMENTAL SpillTech SPKHZ-30 HazMat 30-Gallon Spill Kit (SPKHZ-30)
- SPILLTECH Spill Kit Refill, Box, Universal, 17-1/2" H (RSPKU-CAN)
- SIMPLEX Spill Containment Boom, 50 ft., 8 In. (SIMPLEX 50')
- SPILLTECH Spill Kit, Cabinet, Universal, 30" H (SPKU-WCAB)
- Eagle Mfg Spill Control Supplies