Shop All Spill Containment Accessories
Eagle Mfg
Spill Containment Berm, 108-1/2 in.W
Mfr # T8106
Zoro # G3773738
product price: $240.88
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$240.88
Free 30-Day Returns
Key Features
- Height 3 in
- Includes Foam Sidewall
- Width 5 ft
- Material PVC Coated Fabric
- Length 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8106
- Zoro # G3773738
- UPC # 048441008353
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 3 in |
Width | 5 ft |
Length | 9 ft |
Bottom Inside Widths | 5 ft |
Dimensions | 108 in L x 60 in W |
Bottom Inside Dimensions | 9 ft L x 5 ft W |
Bottom Inside Lengths | 9 ft |
Details
Includes | Foam Sidewall |
Item | Spill Containment Berm |
Material | PVC Coated Fabric |
Application | Contain Leaks and Spills Around Your Machinery |
For Use With | Spill Containment |
Color | Yellow |
Standards | NPDES, SPCC |
Recycled Content (%) | No Recycled Content |
Tray Material | PVC |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports EPA Compliance | Yes |
Spill Capacity, gal. | 60 gal |
Sidewall Support Material | Foam |
Sidewall Type | Foam |
Supports SPCC Compliance | Yes |
Supports NPDES Compliance | No |
Product Type | Compressable Foam Sidewall Spill Tray |
Description
Spill Containment Berm, Bottom Inside Dimensions 9 ft L x 5 ft W, Bottom Inside Length 9 ft, Bottom Inside Width 5 ft, Color Yellow, Dimensions 108 in L x 60 in W, Height 3 in, Includes Foam Sidewall, Indoor/Outdoor Use Indoor, Outdoor, Length 9 ft, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material Foam, Sidewall Type Foam, Spill Capacity, gal. 60 gal, Standards NPDES, SPCC, Supports EPA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-151)
- THE BRUSH MAN 5-Gallon Red Eagle Gasoline Container W/Funnel (GAS-5 GAL)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ 3 Snap Hooks (2350-SSH)
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK (Z-262NAT-24PK)
- EAGLE MFG 16" to 20", Catch Basin Filter Insert - Sediment and Oils - Rectangle and Adjustable (T8702B)
- EAGLE MFG Drum Spill Platform Cart (1637)
- EAGLE MFG 24" to 26", Catch Basin Filter Insert - Sediment - Round and Adjustable (T8701)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- EAGLE MFG 24" to 26", Catch Basin Filter Insert - Sediment and Oils - Round (T8701B)
- GLOBAL EQUIPMENT Spill Containment Sump with Wire Deck (298441)
- Eagle Mfg Spill Control Supplies