Shop All Spill Containment Accessories
Eagle Mfg
Spill Containment Berm, 107-3/4 in.W
Mfr # T8104
Zoro # G3773771
product price: $200.38
/ea
Free Shipping & Returns
$200.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 107.75 in
- Drain Included No
- Application Contain Leaks and Spills Around Your Machinery
- Height 3 in
- Material PVC Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8104
- Zoro # G3773771
- UPC # 048441008315
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 107.75 in |
Height | 3 in |
Length | 9 ft |
Width | 36 in |
Bottom Inside Widths | 3 ft |
Bottom Inside Dimensions | 9 ft L x 3 ft W |
Bottom Inside Lengths | 9 ft |
Dimensions | 108 in L x 36 in W |
Description
Spill Containment Berm, Bottom Inside Dimensions 9 ft L x 3 ft W, Bottom Inside Length 9 ft, Bottom Inside Width 3 ft, Color Yellow, Dimensions 108 in L x 36 in W, Height 3 in, Includes Foam Sidewall, Indoor/Outdoor Use Indoor, Outdoor, Length 9 ft, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material Foam, Sidewall Type Foam, Spill Capacity, gal. 30 gal, Standards NPDES, SPCC, Supports EPA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cover, Tyvek, 13-13/16" L, 10" W, 1-1/2" H (32-002015-0000)
- RADIANS SE SV2Z Grn Mesh Lrg (SV25-2ZGM-L)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6710FS)
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- EAGLE MFG Catch Basin Insert, 26 in. (T8701B)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- EAGLE MFG Spill Containment Poly Pallet Ramp, 45-1/2L x 32W, Yellow (1689)
- EAGLE MFG Drum Spill Platform Cart (1637)
- SPILL TECH ENVIRONMENTAL SpillTech CCSO40 Universal Corn Cob Socks, 3"W X 42"L, 40 Per Pack (CCSO40)
- Eagle Mfg Spill Control Supplies