Shop All Spill Containment Accessories
Eagle Mfg
Spill Berm, 8 ft.Lx8 ft.Wx8 in.H, Yellow
Mfr # T8406
Zoro # G3773248
product price: $1,150.00
/ea
Free Shipping & Returns
$1,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 96 in
- Drain Included No
- Application Contain Leaks and Spills Around Your Machinery
- Height 8 in
- For Use With Spill Containment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8406
- Zoro # G3773248
- UPC # 048441006298
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 96 in |
Height | 8 in |
Length | 8 ft |
Width | 8 ft |
Bottom Inside Dimensions | 8 ft W x 8 ft L |
Bottom Inside Lengths | 8 ft |
Bottom Inside Widths | 8 ft |
Dimensions | 8 ft W x 8 ft L |
Description
Spill Berm, Bottom Inside Dimensions 8 ft W x 8 ft L, Bottom Inside Length 8 ft, Bottom Inside Width 8 ft, Color Yellow, Dimensions 8 ft W x 8 ft L, Height 8 in, Includes Unique and Sturdy Supports, Indoor/Outdoor Use Indoor, Outdoor, Length 8 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 320 gal, Standards EPA 40 CFR 264.175, SPCC, NPDES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Belt, Lifting, Universal (1UM53)
- AZUSA SAFETY Economy 13 ga. White Nylon Gloves, Gray Flat Nitrile Palm Coating, XS (N10500)
- MOLDEX Moldex 6420 Rockets® Reusable Earplugs, Corded, NRR 27dB, 50 Pairs/Box (6420)
- CONDOR High Visibility Vest, Orange/Red, L (53YN87)
- EAGLE MFG Spill Containment Berm, 83 in.W, Yellow (T8105)
- EAGLE MFG Spill Containment Berm, 32-1/4 in.L (T8102)
- EAGLE MFG Curb Style Inlet Guard, 500 gpm (T8713B)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- EAGLE MFG Catch Basin Insert, 26 in. (T8701B)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- QUICK DAM Flood Barrier, Neoprene (QDFG25)
- Eagle Mfg Spill Containment Accessories