Shop All Spill Containment Accessories
Eagle Mfg
Spill Berm, 5 ft.Lx10 ft.Wx1ft.H, Black
Mfr # T8426
Zoro # G3773211
product price: $1,540.00
/ea
Free Shipping & Returns
$1,540.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 120 in
- Drain Included No
- For Use With Spill Containment
- Width 5 ft
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8426
- Zoro # G3773211
- UPC # 048441006366
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 120 in |
Width | 5 ft |
Height | 12 in |
Length | 10 ft |
Dimensions | 5 ft W x 10 ft L |
Bottom Inside Dimensions | 5 ft W x 10 ft L |
Bottom Inside Lengths | 10 ft |
Bottom Inside Widths | 5 ft |
Description
Spill Berm, Bottom Inside Dimensions 5 ft W x 10 ft L, Bottom Inside Length 10 ft, Bottom Inside Width 5 ft, Color Black, Dimensions 5 ft W x 10 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 10 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 374 gal, Standards EPA, NPDES, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Insole, Men 14 to 15, Yllw/Bl/Blk, PR (MS)
- PORTWEST Iona Cotton Coverall, XL (C814)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 30 30)
- SANITA RAMONE Women's Closed Back Clog in Black, Size 8.5-9, PR (479201-002-40)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- EAGLE MFG Spill Containment Berm, 83 in.W, Yellow (T8105)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- EAGLE MFG Spill Containment Berm, 32-1/4 in.L (T8102)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- EAGLE MFG Catch Basin Insert, 28 in., 38 in. (T8702B)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- Eagle Mfg Spill Control Supplies