Shop All Spill Containment Accessories
Eagle Mfg
Spill Berm, 4 ft.Lx6 ft.Wx8 in.H, Yellow
Mfr # T8404
Zoro # G3773266
product price: $690.00
/ea
Free Shipping & Returns
$690.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 72 in
- Drain Included No
- Color Yellow
- For Use With Spill Containment
- Includes Unique and Sturdy Supports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8404
- Zoro # G3773266
- UPC # 048441006274
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 72 in |
Height | 8 in |
Length | 6 ft |
Width | 4 ft |
Bottom Inside Widths | 4 ft |
Dimensions | 4 ft W x 6 ft L |
Bottom Inside Dimensions | 4 ft W x 6 ft L |
Bottom Inside Lengths | 6 ft |
Description
Spill Berm, Bottom Inside Dimensions 4 ft W x 6 ft L, Bottom Inside Length 6 ft, Bottom Inside Width 4 ft, Color Yellow, Dimensions 4 ft W x 6 ft L, Height 8 in, Includes Unique and Sturdy Supports, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 120 gal, Standards EPA 40 CFR 264.175, SPCC, NPDES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: Fitness and Wellness, Includes One-Page Quiz, English/Spanish, PK15 (B000FTW0EM)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, W11-2-30HA (W11-2-30HA)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (55-1600)
- SELLSTROM Safety Glasses B5 Series (S74701)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- EAGLE MFG Drum Spill Platform Cart (1637)
- EAGLE MFG Drain Guard, 4 in. dia. (T8711)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- Eagle Mfg Spill Control Supplies