Shop All Spill Containment Accessories
Eagle Mfg
Spill Berm, 4 ft.Lx6 ft.Wx1ft.H, Black
Mfr # T8424
Zoro # G3773220
product price: $1,010.00
/ea
Free Shipping & Returns
$1,010.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Color Black
- Height 12 in
- Material XR-5
- For Use With Mfr. Model Number T8424GP, T8429BAG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8424
- Zoro # G3773220
- UPC # 048441006342
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 6 ft |
Height | 12 in |
Width | 4 ft |
Length (Straight Wireway) | 48 in |
Bottom Inside Dimensions | 4 ft W x 6 ft L |
Dimensions | 4 ft W x 6 ft L |
Bottom Inside Widths | 4 ft |
Bottom Inside Lengths | 6 ft |
Description
Spill Berm, Bottom Inside Dimensions 4 ft W x 6 ft L, Bottom Inside Length 6 ft, Bottom Inside Width 4 ft, Color Black, Dimensions 4 ft W x 6 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 179 gal, Standards EPA, NPDES, SPCC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (RWG603M)
- MCR SAFETY Tear Away Safety Vest, L (CL2MLL)
- 3M Organic Vapor Cartridge/Filter, P100 Respiratory Protection (MMM46465)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5710D)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H (T8103G)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- EAGLE MFG Curb Style Inlet Guard, 500 gpm (T8713B)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- ZORO SELECT Handi Band Clamp, Patch Pipes (12855-13)
- Eagle Mfg Spill Containment Accessories