Shop All Spill Containment Accessories
Eagle Mfg
Spill Berm, 4 ft.Lx4 ft.Wx1ft.H, Black
Mfr # T8422
Zoro # G3773239
product price: $882.00
/ea
Free Shipping & Returns
$882.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48 in
- Drain Included No
- Includes Ground Pad, Storage Bag, Track Mat
- Height 12 in
- Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8422
- Zoro # G3773239
- UPC # 048441006328
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 48 in |
Height | 12 in |
Width | 4 ft |
Length | 4 ft |
Length (Straight Wireway) | 48 in |
Bottom Inside Dimensions | 4 ft W x 4 ft L |
Bottom Inside Widths | 4 ft |
Bottom Inside Lengths | 4 ft |
Dimensions | 4 ft W x 4 ft L |
Description
Spill Berm, Bottom Inside Dimensions 4 ft W x 4 ft L, Bottom Inside Length 4 ft, Bottom Inside Width 4 ft, Color Black, Dimensions 4 ft W x 4 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 4 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 119 gal, Standards EPA, NPDES, SPCC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Standard Class 2 Five Point Breakaway (1802-LG)
- KIDDE Fire Extinguisher, 10B:C, Dry Chemical, 2.9063 lb (FA10G)
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SK111VS)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- EAGLE MFG Drum Spill Platform Cart (1637)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- EAGLE MFG Catch Basin Insert, 26 in. (T8701B)
- EAGLE MFG Catch Basin Insert, 28 in., 38 in. (T8702B)
- NATIONAL GUARD Flood Barrier Shield 34"H x 36"W, Inside (FS34 - 36)
- Eagle Mfg Spill Containment Accessories