Shop All Spill Containment Accessories
Eagle Mfg
Spill Berm, 25 ft., 40 ft., 1ft., Black
Mfr # T8446
Zoro # G3773065
product price: $12,900.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,900.00
Free 30-Day Returns
Key Features
- Depth 480 in
- Drain Included No
- Height 12 in
- Application Contain Leaks and Spills Around Your Machinery
- Length 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8446
- Zoro # G3773065
- UPC # 048441007622
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 480 in |
Height | 12 in |
Length | 40 ft |
Width | 25 ft |
Length (Straight Wireway) | 25 ft |
Bottom Inside Lengths | 40 ft |
Dimensions | 25 ft W x 40 ft L |
Bottom Inside Dimensions | 25 ft W x 40 ft L |
Bottom Inside Widths | 25 ft |
Description
Spill Berm, Bottom Inside Dimensions 25 ft W x 40 ft L, Bottom Inside Length 40 ft, Bottom Inside Width 25 ft, Color Black, Dimensions 25 ft W x 40 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 40 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 7,480 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R69)
- STEINER Thermal Protective Gloves, 14", PR (07114)
- LYLE Safety Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1041-RD_5X7)
- 3M Half Facepiece Respirator 6000 Series, Reusable, Medium (6200)
- EAGLE MFG Drum Spill Platform Cart (1637)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H (T8103G)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- EAGLE MFG Curb Style Inlet Guard, 500 gpm (T8713B)
- PIG PIG Economy 4-Drum Poly Spill Containment Pallet Without Drain 52.6" L x 52.6" W x 12" H (PAK606-WOD)
- Eagle Mfg Spill Control Supplies