Shop All Spill Containment Accessories
Eagle Mfg
Spill Berm, 16 ft.Lx16 ft.Wx1ft.H, Black
Mfr # T8431
Zoro # G3773196
product price: $3,100.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,100.00
Free 30-Day Returns
Key Features
- Depth 192 in
- Drain Included No
- Width 16 ft
- For Use With Spill Containment
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8431
- Zoro # G3773196
- UPC # 048441006427
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 192 in |
Width | 16 ft |
Height | 12 in |
Length | 16 ft |
Bottom Inside Dimensions | 16 ft W x 16 ft L |
Dimensions | 16 ft W x 16 ft L |
Bottom Inside Widths | 16 ft |
Bottom Inside Lengths | 16 ft |
Description
Spill Berm, Bottom Inside Dimensions 16 ft W x 16 ft L, Bottom Inside Length 16 ft, Bottom Inside Width 16 ft, Color Black, Dimensions 16 ft W x 16 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 16 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 1,914 gal, Standards EPA, NPDES, SPCC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 6" X 50Yds Org/White Barricade Tape Astm1 (17795-1-6000)
- REEBOK Safety Shoe, 11, W, Black, Composite, PR (RB4039)
- JACKSON SAFETY Acetate Face Shield 9x19.5 CLR Reusable Face Protect (29083)
- VISUAL WORKPLACE Lean Sign, PVC 18"x24", 8 Wastes, 60-1900-2418-L781 (60-1900-2418-L781)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H, Yellow (T8101)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- EAGLE MFG Curb Style Inlet Guard, 500 gpm (T8713B)
- EAGLE MFG Drain Guard, 4 in. dia. (T8711)
- SPILLTECH Absorbent Boom, Universal, 10 ft. L, PK4 (GB810SN)
- Eagle Mfg Spill Containment Accessories