Shop All Spill Containment Accessories
Eagle Mfg
Spill Berm, 14 ft.Lx85 ft.Wx1ft.H, Black
Mfr # T8443
Zoro # G3773099
product price: $12,100.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,100.00
Free 30-Day Returns
Key Features
- Depth 102 in
- Drain Included No
- Application Contain Leaks and Spills Around Your Machinery
- For Use With Spill Containment
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8443
- Zoro # G3773099
- UPC # 048441006588
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 102 in |
Width | 14 ft |
Length | 85 ft |
Height | 12 in |
Length (Straight Wireway) | 14 ft |
Bottom Inside Lengths | 14 ft |
Dimensions | 14 ft W x 85 ft L |
Bottom Inside Dimensions | 9 ft W x 14 ft L |
Bottom Inside Widths | 9 ft |
Description
Spill Berm, Bottom Inside Dimensions 9 ft W x 14 ft L, Bottom Inside Length 14 ft, Bottom Inside Width 9 ft, Color Black, Dimensions 14 ft W x 85 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 85 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 8,901 gal, Standards EPA, NPDES, SPCC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Quick Disconnect (QDH3SL4M)
- SHOWA 12" Chemical Resistant Gloves, PVC, S, 1 PR (620S-07)
- SYSTEM SENSOR Base (B110LP)
- SPEAKMAN Gravityflo Single Head Drench Hose (SE-4920)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H (T8103G)
- GLOBAL EQUIPMENT Spill Containment Sump with Wire Deck (298441)
- Eagle Mfg Spill Control Supplies