Shop All Spill Containment Accessories
Eagle Mfg
Spill Berm, 14 ft.Lx66 ft.Wx1ft.H, Black
Mfr # T8442
Zoro # G3773108
product price: $9,400.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,400.00
Free 30-Day Returns
Key Features
- Depth 792 in
- Drain Included No
- Material XR-5
- Application Contain Leaks and Spills Around Your Machinery
- Width 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8442
- Zoro # G3773108
- UPC # 048441006571
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 792 in |
Width | 14 ft |
Height | 12 in |
Length | 66 ft |
Length (Straight Wireway) | 14 ft |
Bottom Inside Widths | 14 ft |
Bottom Inside Lengths | 66 ft |
Bottom Inside Dimensions | 14 ft W x 66 ft L |
Dimensions | 14 ft W x 66 ft L |
Description
Spill Berm, Bottom Inside Dimensions 14 ft W x 66 ft L, Bottom Inside Length 66 ft, Bottom Inside Width 14 ft, Color Black, Dimensions 14 ft W x 66 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 66 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 6,911 gal, Standards EPA, NPDES, SPCC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER DOT Flip Placard (3734)
- OCCUNOMIX Jacket, Yellow, Polyester, 2XL, Fits Chest 60" (LUX-TJRE-Y2X)
- MUTUAL INDUSTRIES Yellow And White Stripe Flagging Tape 12C (16002-241-1875)
- EDWARDS SIGNALING Power Booster, 10 Amp, Red (EBPS10A)
- EAGLE MFG Drum Spill Platform Cart (1637)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H, Yellow (T8101)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- EAGLE MFG Drain Guard, 4 in. dia. (T8711)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR109)
- Eagle Mfg Spill Containment Accessories