Shop All Spill Containment Accessories
Eagle Mfg
Spill Berm, 10 ft.Lx45 ft.Wx1ft.H, Black
Mfr # T8434
Zoro # G3773169
product price: $5,500.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,500.00
Free 30-Day Returns
Key Features
- Depth 540 in
- Drain Included No
- Application Contain Leaks and Spills Around Your Machinery
- Height 12 in
- For Use With Mfr. Model Number T8440BAG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8434
- Zoro # G3773169
- UPC # 048441006465
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 540 in |
Height | 12 in |
Width | 10 ft |
Length | 45 ft |
Length (Straight Wireway) | 10 ft |
Dimensions | 10 ft W x 45 ft L |
Bottom Inside Dimensions | 10 ft W x 45 ft L |
Bottom Inside Lengths | 45 ft |
Bottom Inside Widths | 10 ft |
Description
Spill Berm, Bottom Inside Dimensions 10 ft W x 45 ft L, Bottom Inside Length 45 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 45 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 45 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 3,366 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Traffic Entrance Sign Delivery Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22793 (A-1218-22793)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-300)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215805)
- NMC Caution Watch Your Head Sign, C641RB (C641RB)
- EAGLE MFG Drum Spill Platform Cart (1637)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H, Yellow (T8101)
- EAGLE MFG Catch Basin Insert, 28 in., 38 in. (T8702B)
- PIG Build-A-Berm Spill Containment Berm (PLR278)
- Eagle Mfg Spill Control Supplies