Shop All Spill Containment Accessories
Eagle Mfg
Spill Berm, 10 ft.Lx40 ft.Wx1ft.H, Black
Mfr # T8433
Zoro # G3773178
product price: $5,100.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,100.00
Free 30-Day Returns
Key Features
- Depth 480 in
- Drain Included No
- Width 10 ft
- Height 12 in
- For Use With Spill Containment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8433
- Zoro # G3773178
- UPC # 048441006458
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 480 in |
Width | 10 ft |
Height | 12 in |
Length | 40 ft |
Length (Straight Wireway) | 10 ft |
Bottom Inside Lengths | 40 ft |
Bottom Inside Widths | 10 ft |
Bottom Inside Dimensions | 10 ft W x 40 ft L |
Dimensions | 10 ft W x 40 ft L |
Description
Spill Berm, Bottom Inside Dimensions 10 ft W x 40 ft L, Bottom Inside Length 40 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 40 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 40 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 2,992 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-XXL)
- ERGODYNE Back Support, Elastic, Detachable Suspenders, Medium, Black (EGO11093)
- BDG Leather Gloves, Universal Size (40-1-1511PP)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- ENPAC Pail Containment System, Mobile (6011-YE-M)
- Eagle Mfg Spill Containment Accessories