Shop All Spill Containment Accessories
Eagle Mfg
Spill Berm, 10 ft.Lx26 ft.Wx1ft.H, Black
Mfr # T8432
Zoro # G3773187
product price: $3,400.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,400.00
Free 30-Day Returns
Key Features
- Depth 312 in
- Drain Included No
- Width 10 ft
- Length 26 ft
- Material XR-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8432
- Zoro # G3773187
- UPC # 048441006434
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 312 in |
Width | 10 ft |
Length | 26 ft |
Height | 12 in |
Bottom Inside Widths | 10 ft |
Bottom Inside Lengths | 26 ft |
Bottom Inside Dimensions | 10 ft W x 26 ft L |
Dimensions | 10 ft W x 26 ft L |
Description
Spill Berm, Bottom Inside Dimensions 10 ft W x 26 ft L, Bottom Inside Length 26 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 26 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 26 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 1,944 gal, Standards EPA, NPDES, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10074 (10074)
- BRADLEY Eye/facewash Assembly (S05-162GRGR)
- GASCO Calibration Gas, Argon, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-2)
- BRADY Label, 5/16 in W, Indoor, White (M7C-318-498)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H, Yellow (T8101)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- EAGLE MFG Catch Basin Insert, 28 in., 38 in. (T8702B)
- EAGLE MFG Catch Basin Insert, 26 in. (T8701B)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- BUFFALO Med WT Oil Meltblown Pad, PK100 (90904)
- Eagle Mfg Spill Control Supplies