Shop All Spill Containment Accessories
Eagle Mfg
Spill Berm, 10 ft.Lx10 ft.Wx8 in.H, Yellow
Mfr # T8403
Zoro # G3773275
product price: $1,320.00
/ea
Free Shipping & Returns
$1,320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 120 in
- Drain Included No
- Material PVC
- Width 10 ft
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8403
- Zoro # G3773275
- UPC # 048441006267
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 120 in |
Width | 10 ft |
Length | 10 ft |
Height | 8 in |
Bottom Inside Widths | 10 ft |
Bottom Inside Lengths | 10 ft |
Dimensions | 10 ft W x 10 ft L |
Bottom Inside Dimensions | 10 ft W x 10 ft L |
Description
Spill Berm, Bottom Inside Dimensions 10 ft W x 10 ft L, Bottom Inside Length 10 ft, Bottom Inside Width 10 ft, Color Yellow, Dimensions 10 ft W x 10 ft L, Height 8 in, Includes Unique and Sturdy Supports, Indoor/Outdoor Use Indoor, Outdoor, Length 10 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 501 gal, Standards EPA 40 CFR 264.175, SPCC, NPDES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- LYLE Video Notice, Plastic, 10"x7" (LCU5-0055-NP_10X7)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- PACER PRODUCTS SAMPLE FLARE PACK (52-199)
- EAGLE MFG 36" x 48", Catch Basin Filter Inlet Insert - Sediment - No Frame (T8713)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- EAGLE MFG 16" to 20", Catch Basin Filter Insert - Sediment and Oils - Rectangle and Adjustable (T8702B)
- EAGLE MFG 65 Gallon Single Salvage Drum Containment Unit - 1612 (1612)
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- Eagle Mfg Spill Containment Accessories