Shop All Sorbents
Eagle Mfg
Sorbents, 7 gal., Universal, Black, Geotextile
Mfr # T8391
Zoro # G3772295
product price: $120.06
/ea
Free Shipping & Returns
$120.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Geotextile
- Color Black
- Length 6 ft.
- Width 12 ft.
- Fluids Absorbed Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6 ft. |
Width | 12 ft. |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 7 gal. |
Material | Geotextile |
Color | Black |
Fluids Absorbed | Universal |
Perforated | No |
Thickness | 1/8" |
Standards | EPA, SPCC, NPDES |
Volume Absorbed Per Pkg. | 7 gal. |
Volume Absorbed Per Sock/Boom | 7 gal. |
Description
Maintenance Blanket,Absorbs 7 Gal. All
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Floor Cleaner, Concentrate, Neutral pH, 1 Gallon, , YW, PK 4 (BET1380400)
- EVERFLOW INDUSTRIAL SUPPLY Everflow Industrial Supply C28800 4 in. Force Cup Plunger; Pack Of 5 (861096)
- RUBBERMAID COMMERCIAL Locking Security Hood (FG9T8600BLA)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF1)
- PIG Sorbents, 8 gal, 15 in x 60 ft, Universal, Pink, Polypropylene (MAT342)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (OP100-2)
- FIBERDUCK Sorbents, Oil, 10 PK (PWS818-10)
- PIG Sorbents, 2 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL306)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR42)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT354)
- SAS SAFETY DRUM TOP PADS (25pk) (SA7730)
- Eagle Mfg Sorbents