Shop All Sorbents
Eagle Mfg
Sorbents, 20 gal., Black, PVC Coated Fabric
Mfr # T8460RB
Zoro # G3773309
product price: $1,710.00
/ea
Free Shipping & Returns
$1,710.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal.
- Material PVC Coated Fabric
- Color Black
- Length 48 in
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 in |
Width | 72 in |
Height | 12 in |
Bottom Inside Widths | 6 ft |
Outside Dimensions | 48 in x 72 in |
Bottom Inside Dimensions | 4 ft x 6 ft |
Bottom Inside Lengths | 4 ft |
Dimensions | 48 in x 72 in |
Depth | 72 in |
Wall Height | 12 in |
Container Depth | 72 in |
Description
Railroad Spill Containment Berm, Bottom Inside Dimensions 4 ft x 6 ft, Bottom Inside Length 4 ft, Bottom Inside Width 6 ft, Color Black, Includes Drain No, Indoor/Outdoor Use Outdoor, Length 48 in, Manufacturer Warranty 1 yr, Material PVC Coated Fabric, Outside Dimensions 48 in x 72 in, Recycled Content ( Percent) No Recycled Content, Sidewall Type Foam, Spill Capacity 120 gal, Supports EPA Compliance Yes, Supports NPDES Compliance No, Supports SPCC Compliance Yes, Wall Height 12 in, Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Kresto Heavy-Duty XL Hand Wipes, White/Red, Canister, Polypropylene, 10" x 12", Cherry (SJNKCW130W)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL (8565-04)
- CREATIVITY STREET Wood Natural Spring Clothespins Natural (PAC365801)
- TREWAX Cleaner Floor Neutral 32Oz (HSF901)
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, White, Polypropylene (BOM304)
- BRADY Sorbents, 28 gal, 15 in x 19 in, Oil, Gray, Polypropylene (GP100-B)
- CONDOR Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR04)
- BSC PREFERRED Vermiculite 4A - Extra Coarse (S-3393)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, Gray, Polypropylene (MRO100-B)
- SPILL TECH ENVIRONMENTAL SpillTech WP100M Oil-Only Responder„¢ Pads, 15"W X 19"L, 100 Per Pack (WP100M)
- EVOLUTION SORBENT PRODUCTS Sorbents, 56 gal, Oil-Based Liquids, Gray, Polypropylene, 2 PK (2(MB)WRF15/150 SPLIT)
- Eagle Mfg Sorbents