Shop All Sorbents
Eagle Mfg
Sorbents, 16 in x 35 ft, Oil, Black, Oil Resistant Fabric
Mfr # T8470RM
Zoro # G3773290
product price: $405.00
/ea
Free Shipping & Returns
$405.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oil Resistant Fabric
- Color Black
- Weight 56 in
- Size 16 in x 35 ft
- Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 in x 35 ft |
Length | 35 ft |
Width | 16 in |
Details
Item | Sorbents |
Material | Oil Resistant Fabric |
Color | Black |
Weight | 56 in |
Fluids Absorbed | Oil |
Application | Railroad |
UV Resistant | Yes |
Package Type | Box |
Connector Type | No Connector |
Recycled Content (%) | No Recycled Content |
Number of Pads | 2 |
Quantity/Tablet | 2 |
Connector Material | No Connector |
Printed Message | No Message |
Flame Resistant | No |
Product Type | Railroad Track Mat |
Foot Traffic | Light |
Dispenser Box | No |
Description
Product Type Railroad Track Mat, Size 16 in x 35 ft, Color/Pattern Black, Material Oil Resistant Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 1/4" Diameter Nylon Bristle and Tin Handle Acid Brush, 144PK (AB4N)
- COASTWIDE ACCUFIT LINEAR LOW-DENSITY CAN LINERS, 55 GAL, 1.3 MIL, 40in X 53in, BLACK, 100PK (472384)
- SCOTT Scott® Shop Towel Rolls, 11" x 10.4", Blue, 55/Roll, 12 Rolls/Case (KW145)
- SUPERCLEAN FLOOR ABSORBENT 3LB (701015)
- BRADY Sorbents, 38 gal, 30 in x 200 ft, Oil, White, Polypropylene (OP350-200P)
- PIG Sorbents, 13 gal, 14 in x 15 in, Universal, Gray, Polypropylene (MAT124)
- SPILLTECH Sorbents, 45 gal, 30 in x 30 in, Oil, White, Polypropylene (WPKB50H)
- OIL-DRI Sorbents, 8 gal, 22 in Dia., Oil, White, Polypropylene (L90910)
- SPILL HERO Sorbents, 4 gal, Acids, White (XT16N)
- SPILFYTER Sorbents, 42 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (SFG-98BX)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Yellow, Polypropylene (MAT602)
- Eagle Mfg Sorbents