Shop All Drum Cradles & Tippers
Eagle Mfg
Single Drum Stacker
Mfr # 1606
Zoro # G3394176
product price: $387.40
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$387.40
Free 30-Day Returns
Key Features
- Overall Height 29 in
- Overall Length 29 in
- Width 27 in
- Material High Density Polyethylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1606
- Zoro # G3394176
- UPC # 048441000241
- Country of Origin United States
- Category Drum Cradles & Tippers
Dimensions
Overall Height | 29 in |
Overall Length | 29 in |
Width | 27 in |
Length | 29 in |
Height | 29 in |
Stacker Height | 29 in |
Stacker Length | 26 1/4 in |
Stacker Width | 27 in |
Stacker Dimensions | 26 1/4 in x 27 in x 29 in |
Depth | 26-1/4 in |
Overall Width | 27 in |
Description
Single Drum Stack Module, Built In Sump No, Fluorinated No, For Container Type 55 gal Drums, For Use With Spill Pallets, For Use With Brand Eagle, For Use with Series HORIZONTAL DRUM STACKING SYSTEM, For Use With Standard Fork No, Forklift Pockets No Pockets, Indoor/Outdoor Use Indoor, Load Capacity, lb. 1,000 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Max Number of Stacked Racks 1, Number of Drums/Containers 1, Number of Stackers 1, Product Type Add-On Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Y - Seal (D105)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L17-27 (FR04-03)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600 lb. Cap, Blue (36FL23)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- EAGLE MFG Single Drum Cradle (1605)
- MORSE MorseĀ® Forklift-Karrier 285XGR - 55 Gallon - 2500 Lb. Capacity (285XGR)
- WESCO Steel Drum Cradle 32.5" L x 19.5" W x 15" H (DRM207)
- GLOBAL INDUSTRIAL Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity (952800)
- GLOBAL INDUSTRIAL Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels, 30 or 55 Gallon Capacity (482132)
- GLOBAL INDUSTRIAL Easy-Steer Drum Cradle for 55 Gallon Steel Drums (233581)
- BON TOOL Transport & Pour Steel Barrel Cart (82-911)
- Eagle Mfg Drum Cradles & Tippers