Shop All Spill Containment Accessories
Eagle Mfg
Single Drum Spill Container, 65 Gal
Mfr # 1612
Zoro # G1383295
product price: $195.33
/ea
Free Shipping & Returns
Not eligible for select promotions
$195.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 31 in
- Depth 33 in
- Drain Included No
- Inside Dia. 27 in
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1612
- Zoro # G1383295
- UPC # 048441602131
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 31 in |
Depth | 33 in |
Inside Dia. | 27 in |
Length | 31 in |
Width | 31 in |
Height | 33 in |
Dimensions | 31 in x 31 in x 33 in |
Details
Promotion Restriction | Not eligible for promotion |
Drain Included | No |
Material | Polyethylene |
Item | Drum Spill Container |
Color | Yellow |
Spill Capacity | 65 gal |
Standards | Exceeds EPA Requirements |
Load Capacity | 1,000 lb |
Fluorinated | No |
Product Type | Spill Collector |
Recycled Content (%) | No Recycled Content |
For Use With Brand | Eagle |
Description
Drum Spill Container, Depth 33 in, Dimensions 31 in x 31 in x 33 in, Fluorinated No, For Use With Brand Eagle, Length 31 in, Load Capacity 1,000 lb, Material Polyethylene, Product Type Spill Collector, Recycled Content ( Percent) No Recycled Content, Spill Capacity 65 gal, Width 31 in, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9635M)
- NMC Caution Hard Hats Required Sign - Bilingual (ESC716AB)
- INTERTAPE Bt100-40 3X10Yd Ipg, Pk12 (83644)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x34 (LU20RB 30 34)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- EAGLE MFG Catch Basin Insert, 26 in. (T8701B)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H, Yellow (T8101)
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- Eagle Mfg Spill Containment Accessories