Shop All Drum Cradles & Tippers
Eagle Mfg
Single Drum Cradle
Mfr # 1605
Zoro # G2966537
product price: $401.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 22-1/2 in
- Overall Length 22-1/2 in
- Width 29 in
- Material High Density Polyethylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1605
- Zoro # G2966537
- Country of Origin United States
- Category Drum Cradles & Tippers
Dimensions
Overall Height | 22-1/2 in |
Overall Length | 22-1/2 in |
Width | 29 in |
Height | 22 1/2 in |
Length | 22-1/2 in |
Stacker Length | 26 1/4 in |
Stacker Height | 22 1/2 in |
Stacker Width | 29 in |
Stacker Dimensions | 26 1/4 in x 29 in x 22 1/2 in |
Depth | 26-1/4 in |
Overall Width | 29 in |
Description
Single Drum Base Module, Built In Sump No, Fluorinated No, For Container Type 55 gal Drums, For Use With Spill Pallets, For Use With Brand Eagle, For Use with Series HORIZONTAL DRUM STACKING SYSTEM, For Use With Standard Fork No, Forklift Pockets No Pockets, Indoor/Outdoor Use Indoor, Load Capacity, lb. 2,000 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Max Number of Stacked Racks 1, Number of Drums/Containers 1, Number of Stackers 1, Product Type Rack Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 5 Ton Geared Trolley, 20 Ft, 3.94" - 7.09" (GT050-20)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 36x24x67 In. (3TPV6)
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. (4LGV3)
- BISON LIFTING EQUIPMENT 2 Ton Geared Trolley, 20 Ft, 3.15" - 6.6" (GT020-20)
- MORSE Morse® Forklift-Karrier 285XGR - 55 Gallon - 2500 Lb. Capacity (285XGR)
- JUSTRITE Drum Cradle, 20-1/2 In. H, 17-1/2 In. W (08800)
- VESTIL Manual Drum Tipper-Upender DTP-11 (DTP-11)
- GLOBAL INDUSTRIAL Standard 55 Gallon Drum Cradle with 2-1/2in Polyolefin Wheels (233572)
- MORSE Morse Forklift-Karrier - 55 Gallon - 1500 Lb. Capacity (285A-HD)
- MORSE Morse Forklift-Karrier - 55-Gallon - 800 Lb. Capacity (285A)
- MORSE Morse Forklift-Karrier - 55 Gallon - 2000 Lb. Capacity (285A-GR)
- Eagle Mfg Drum Cradles & Tippers