Shop All Safety Cans
Eagle Mfg
Silver Stainless Steel Screen
Mfr # S65S40
Zoro # G6452092
$37.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Can Diameter 1 1/2 in
- Height 1 7/8 in
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # S65S40
- Zoro # G6452092
- UPC # 048441437849
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 1 1/2 in |
Height | 1 7/8 in |
Outside Dia. | 1 1/2 in |
Outside Diameter | 1 1/2 in |
Details
Item | Screen |
Material | Stainless Steel |
Color | Silver |
For Use With | Eagle Safety Cans |
Accessory Type | Screen |
Compatible Mfr Part Number | 1301 |
Description
Screen, Accessory Type Screen, For Use With Eagle Safety Cans, Material Stainless Steel, Color Silver, Height 1 7/8 in, Length Not Applicable, Outside Diameter 1 1/2 in, Width Not Applicable, Compatible Mfr Part Number 1301, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778B)
- BOSS Gloves Leather/Spandex M (790)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194788)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Standard Goggle Series (2120)
- EAGLE MFG 5 gal Yellow Galvanized Steel Type II Safety Can Diesel (U251SY)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251SX5)
- EAGLE MFG 1 gal Green Galvanized Steel Type I Safety Can Oil (UI10SG)
- EAGLE MFG Black Rubber Gasket (S8)
- EAGLE MFG 1 gal Red Galvanized steel Type I Safety Can Flammables (UI10FS)
- EAGLE MFG 5 gal Red Galvanized Steel Type II Safety Can Flammables (1215)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251S)
- Eagle Mfg Safety Cans