Shop All Dock Plates & Boards
Eagle Mfg
Shipping Ramp, 35 In
Mfr # 1795CR
Zoro # G6502605
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 750 lb
- Material Plastic
- Includes 3 Point Contact, Hook-rail That Attaches to the Door-Keepers for Secure
- Side Rail Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1795CR
- Zoro # G6502605
- UPC # 048441002924
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Length | 36 in |
Fits Curb Size | Up to 6 in |
Width | 35 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shipping Container Ramp |
Load Capacity | 750 lb |
Material | Plastic |
Includes | 3 Point Contact, Hook-rail That Attaches to the Door-Keepers for Secure |
Side Rail | Raised |
Weight | 25 lb |
Color | Yellow |
Description
Shipping Container Ramp, Load Capacity 750 lb, Width 35 in, Length 36 in, Material Plastic, Raised Side Rail, Color Yellow, Weight 25 lb, Fits Curb Size Up to 6 in, Includes 3 Point Contact, Hook-rail That Attaches to the Door-Keepers for Secure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779245)
- LOUISVILLE Label Kit (PK-FY8000)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load, Black Wheel (P12R-PB040D-P2)
- BLUFF MANUFACTURING Dockboard, Steel, 15,000 lb, 72 x 84 In (15T8472)
- VESTIL Aluminum Econo Dockplate, 3/8, 2.5K, 36x36 (E-3636)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-10-7260)
- VESTIL Dock Board (EH-6060)
- BLUFF MANUFACTURING Dock Board, Steel, 84" L, 72" W (20T7284)
- VESTIL Dock Seal / Shelter Combination (D-150/650-16)
- ZORO SELECT Dock Seal, 12 In., For 10 Ft H Doors (D-150/650-12)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 4100 lb Capacity (E-6036)
- Eagle Mfg Dock Plates & Boards