Shop All Gravity Flow Racks
Eagle Mfg
Shelf, Galvanized Steel, 28-1/4" W
Mfr # 1911
Zoro # G004395468
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metals
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1911
- Zoro # G004395468
- UPC # 048441331710
- Country of Origin United States
- Category Gravity Flow Racks
Details
Promotion Restriction | Not eligible for promotion |
Material | Metals |
Item | Shelf,Galvanized Steel,28-1/4" W |
Color | Silver |
Description
Shelf,Galvanized Steel,28-1/4 In. W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width x 1 in. Length x 1/4 in. Diameter (8 Pack) (U 10137)
- METRO Wire Shelf, 24"D x 48"W x 1-1/8"H, Chrome (2448NC-5)
- KNAPE & VOGT Bracket Shelf Steel 12In Brass (180 BR 12)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1209)
- VESTIL Blue Steel Pallet Rack Gravity Flow Shelf 96"W x 96"L (GFL-9696)
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- GLOBAL INDUSTRIAL Carton Flow Rack, 4 Levels, SpanTrack Lane, 108inW x 96inD x 96inH (272169)
- GLOBAL INDUSTRIAL Carton Flow Shelving Double Depth 5 LEVEL 96inW x 72inD x 84inH (235393)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- Eagle Mfg Gravity Flow Racks