Shop All General Purpose Metal Shelving
This Product is Discontinued
Eagle Mfg
Shelf, Galvanized Steel, 28-1/4 In. W (Discontinued)
Mfr # 1911
Zoro # G2922421
This Product is Discontinued
Key Features
- Cabinet Accessories Subcategory Shelves and Dividers
- For Use With 60 gal Cabinets
- For Use With Mfr. Model Number Mfr. No. 1962. 6010
- Color Silver
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # 1911
- Zoro # G2922421
- UPC # 048441331710
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Dimensions
Height | 1 1/4 in |
Width | 28 1/4 in |
Depth | 28 1/4 in |
Dimensions (WxD) - Shelves | 28 1/4 in x 28 1/4 in |
Dimensions (WxDxH) - Shelves | 28 1/4 in x 28 1/4 in x 1 1/4 in |
Details
Item | Safety Cabinet Shelf |
Cabinet Accessories Subcategory | Shelves and Dividers |
For Use With | 60 gal Cabinets |
For Use With Mfr. Model Number | Mfr. No. 1962. 6010 |
Color | Silver |
Load Capacity | 350 lb |
Material | Steel |
Standards | NFPA 30, OSHA |
Sub-Category | Shelves and Dividers |
For Use With Cabinet/Locker Type | Standard Flammable Cabinets |
For Use With Cabinet/Locker Capacity | 60 gal, 96 gal |
For Use With Product Type | Cabinet |
Compatible Mfr. Model Number | 1962, 6010 |
Accessory Type | Shelf |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 1962, 6010, Depth 28 1/4 in, For Use With 60 gal Cabinets, For Use With Cabinet/Locker Capacity 60 gal, 96 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 1 1/4 in, Load Capacity 350 lb, Material Steel, Standards NFPA 30, OSHA, Width 28 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.