Shop All Safety Cabinet Accessories
This Product is Discontinued
Eagle Mfg
Shelf, 1 In. H, 20 In. W, 15 In. D (Discontinued)
Mfr # 1919
Zoro # G0255525
This Product is Discontinued
Key Features
- Color Silver
- Accessory Type Shelf
- For Use With 16 gal Cabinets
- Material Steel
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1919
- Zoro # G0255525
- UPC # 048441331239
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 20 in |
Depth | 15 in |
Height | 1 in |
Dimensions (WxDxH) - Shelves | 20 in x 15 in x 1 in |
Dimensions (WxD) - Shelves | 20 in x 15 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Accessory Type | Shelf |
For Use With | 16 gal Cabinets |
Material | Steel |
Standards | NFPA Code 30, OSHA |
Load Capacity | 350 lb |
Compatible Mfr. Model Number | 1905, 1905LEGS, 1906, 1906LEGS, 1923, 1924, 1924LEGS, 1925, 1925LEGS, 1975, 1976, 2310, CRA-1905, CRA-1906, CRA-1923, CRA-1924, CRA-1925, CRA-2310 |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Standard Flammable Cabinets |
For Use With Cabinet/Locker Capacity | 12 gal, 16 gal, 24 gal, 48 gal |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 1905, 1905LEGS, 1906, 1906LEGS, 1923, 1924, 1924LEGS, 1925, 1925LEGS, 1975, 1976, 2310, CRA-1905, CRA-1906, CRA-1923, CRA-1924, CRA-1925, CRA-2310, Depth 15 in, For Use With 16 gal Cabinets, For Use With Cabinet/Locker Capacity 12 gal, 16 gal, 24 gal, 48 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 1 in, Load Capacity 350 lb, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.