Shop All General Purpose Metal Shelving
This Product is Discontinued
Eagle Mfg
Shelf, 1 In. H, 14-3/4 In. D, 40 In. W (Discontinued)
Mfr # CRA1914
Zoro # G2506743
This Product is Discontinued
Key Features
- Cabinet Accessories Subcategory Shelves and Dividers
- For Use With 13, 30, 45 gal Cabinets
- For Use With Mfr. Model Number CRA-32, CRA-47, Mfr. No. ADD-CRA
- Color Blue
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # CRA1914
- Zoro # G2506743
- UPC # 048441331932
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Height | 1 in |
Width | 40 in |
Depth | 14 3/4 in |
Dimensions (WxDxH) - Shelves | 40 in x 14 3/4 in x 1 in |
Dimensions (WxD) - Shelves | 40 in x 14 3/4 in |
Details
Item | Safety Cabinet Shelf |
Cabinet Accessories Subcategory | Shelves and Dividers |
For Use With | 13, 30, 45 gal Cabinets |
For Use With Mfr. Model Number | CRA-32, CRA-47, Mfr. No. ADD-CRA |
Color | Blue |
Sub-Category | Shelves and Dividers |
Load Capacity | 350 lb |
Material | Steel |
Standards | NFPA 30, OSHA |
Accessory Type | Shelf |
For Use With Cabinet/Locker Type | Corrosive Cabinets |
For Use With Cabinet/Locker Capacity | 13 gal, 30 gal, 45 gal |
Compatible Mfr. Model Number | ADD-CRA, CRA-32, CRA-47 |
For Use With Product Type | Cabinet |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Blue, Compatible Mfr. Model Number ADD-CRA, CRA-32, CRA-47, Depth 14 3/4 in, For Use With 13, 30, 45 gal Cabinets, For Use With Cabinet/Locker Capacity 13 gal, 30 gal, 45 gal, For Use With Cabinet/Locker Type Corrosive Cabinets, For Use With Product Type Cabinet, Height 1 in, Load Capacity 350 lb, Material Steel, Standards NFPA 30, OSHA, Width 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.