Shop All Safety Cabinet Accessories
This Product is Discontinued
Eagle Mfg
Self Closing Kit, 2 In. H, 6 In. W, Steel (Discontinued)
Mfr # 1912G
Zoro # G4917656
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Accessory Type Self-Close Conversion Kit
- For Use With Eagle Safety Cabinets Prior to 2019
- Material Steel
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1912G
- Zoro # G4917656
- UPC # 048441000197
- Country of Origin Unknown
- Category Safety Cabinet Accessories
Dimensions
Height | 2 in |
Width | 6 in |
Fits Cabinet Size | 12 gal, 16 gal Eagle Cabinets, 24 gal Eagle Cabinets, 4 gal |
Dimensions (WxD) - Hardware | 6 in |
Dimensions (WxDxH) - Hardware | 6 in x 2 in |
Details
Item | Self-Close Adapter Kit |
Color | Silver |
Accessory Type | Self-Close Conversion Kit |
For Use With | Eagle Safety Cabinets Prior to 2019 |
Material | Steel |
Includes | All Parts, Instructions and Installation Templates |
For Use With Cabinet/Locker Type | Countertop Safety Cabinets |
Compatible Mfr. Model Number | 1904, 1906, 1906LEGS, 1923, 1925, 1925LEGS, CRA-1904, CRA-1906, CRA-1923, CRA-1925 |
For Use With Cabinet/Locker Capacity | 12 gal, 16 gal, 24 gal, 4 gal |
For Use With Product Type | Cabinet |
Description
Self-Close Adapter Kit, Accessory Type Self-Close Conversion Kit, Color Silver, Compatible Mfr. Model Number 1904, 1906, 1906LEGS, 1923, 1925, 1925LEGS, CRA-1904, CRA-1906, CRA-1923, CRA-1925, For Use With Eagle Safety Cabinets Prior to 2019, For Use With Cabinet/Locker Capacity 12 gal, 16 gal, 24 gal, 4 gal, For Use With Cabinet/Locker Type Countertop Safety Cabinets, For Use With Product Type Cabinet, Height 2 in, Includes All Parts, Instructions and Installation Templates, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.