Shop All Safety Cabinet Accessories
This Product is Discontinued
Eagle Mfg
Self Close Adapter Kit, Steel, 6 In. W (Discontinued)
Mfr # 1966G
Zoro # G2718152
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Accessories Subcategory Door Hardware
- Color Gray
- Accessory Type Self-Close Conversion Kit
- For Use With Eagle Safety Cabinets Prior to 2019
- For Use With Mfr. Model Number 1926, 1962LEGS, CRA-62, HAZ1926, Mfr. No. 1962, PEST26, PEST62, PI-62, PI-62LEGS, YPI-62, YPI-62LEGS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1966G
- Zoro # G2718152
- UPC # 048441438730
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 11 in |
Height | 11 in |
Width | 11 in |
Dimensions (WxD) - Hardware | 11 in x 11 in |
Dimensions (WxDxH) - Hardware | 11 in x 11 in x 11 in |
Details
Item | Self-Close Adapter Kit |
Cabinet Accessories Subcategory | Door Hardware |
Color | Gray |
Accessory Type | Self-Close Conversion Kit |
For Use With Grainger Item Number | 1YNL4, 1YNL5, 3KN49, 3W373 |
For Use With | Eagle Safety Cabinets Prior to 2019 |
For Use With Mfr. Model Number | 1926, 1962LEGS, CRA-62, HAZ1926, Mfr. No. 1962, PEST26, PEST62, PI-62, PI-62LEGS, YPI-62, YPI-62LEGS |
Material | Steel |
Sub-Category | Door Hardware |
Includes | All Parts, Instructions and Installation Templates |
For Use With Product Type | Cabinet |
Compatible Mfr. Model Number | 1926, 1962, 1962LEGS, CRA-62, HAZ1926, PEST26, PEST62, PI-62, PI-62LEGS, YPI-62, YPI-62LEGS |
For Use With Cabinet/Locker Type | Vertical Drum Cabinets |
For Use With Cabinet/Locker Capacity | 60 gal |
Description
Self-Close Adapter Kit, Accessory Type Self-Close Conversion Kit, Color Gray, Compatible Mfr. Model Number 1926, 1962, 1962LEGS, CRA-62, HAZ1926, PEST26, PEST62, PI-62, PI-62LEGS, YPI-62, YPI-62LEGS, Depth 11 in, For Use With Eagle Safety Cabinets Prior to 2019, For Use With Cabinet/Locker Capacity 60 gal, For Use With Cabinet/Locker Type Vertical Drum Cabinets, For Use With Product Type Cabinet, Height 11 in, Includes All Parts, Instructions and Installation Templates, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.