Shop All Safety Cabinet Accessories
This Product is Discontinued
Eagle Mfg
Self Close Adapter Kit, 6 In. W, Steel (Discontinued)
Mfr # 1910G
Zoro # G2499551
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Accessory Type Self-Close Conversion Kit
- For Use With Eagle Safety Cabinets Prior to 2019
- Material Steel
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1910G
- Zoro # G2499551
- UPC # 048441438723
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 5 in |
Depth | 5 in |
Height | 5 in |
Dimensions (WxDxH) - Hardware | 5 in x 5 in x 5 in |
Dimensions (WxD) - Hardware | 5 in x 5 in |
Details
Item | Self-Close Adapter Kit |
Color | Gray |
Accessory Type | Self-Close Conversion Kit |
For Use With | Eagle Safety Cabinets Prior to 2019 |
Material | Steel |
Includes | All Parts, Instructions and Installation Templates |
For Use With Cabinet/Locker Capacity | 15 gal, 30 gal, 45 gal, 90 gal |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Standard Safety Cabinets, Wall-Mount Safety Cabinets |
Compatible Mfr. Model Number | 1932, 1932LEGS, 1947, 1947LEGS, 1964, 1976, 1976-RED, ADD-15, ADD-CRA, CRA-32, CRA-47, PEST32, PEST47, PI-32, PI-32LEGS, PI-47, PI-47LEGS, PI-77, YPI-32, YPI-32LEGS, YPI-47, YPI-47LEGS, YPI-77 |
Description
Self-Close Adapter Kit, Accessory Type Self-Close Conversion Kit, Color Gray, Compatible Mfr. Model Number 1932, 1932LEGS, 1947, 1947LEGS, 1964, 1976, 1976-RED, ADD-15, ADD-CRA, CRA-32, CRA-47, PEST32, PEST47, PI-32, PI-32LEGS, PI-47, PI-47LEGS, PI-77, YPI-32, YPI-32LEGS, YPI-47, YPI-47LEGS, YPI-77, Depth 5 in, For Use With Eagle Safety Cabinets Prior to 2019, For Use With Cabinet/Locker Capacity 15 gal, 30 gal, 45 gal, 90 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.