Shop All Guard Rails
Eagle Mfg
Ribbed Bollard Post Sleeve 6 Yellow, Eagle, -YL
Mfr # 1730
Zoro # G508619626
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Bumper Guard Shape Round
- Overall Height 56 in
- Bollard Cover Color Yellow
- Type Ribbed Bollard Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1730
- Zoro # G508619626
- UPC # 48441000562
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 56 in |
Details
Material | Polyethylene |
Bumper Guard Shape | Round |
Bollard Cover Color | Yellow |
Type | Ribbed Bollard Sleeve |
Description
High-visibility, high-density polyethylene construction with UV inhibitors resist fading, rusting and cracking. Unique vertical ribs provide extra impactprotection while allowing for easy slide-on installation. Sleeves can be trimmed for an exact fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH075-20-G)
- DAYTON Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb. (5WRR7)
- TIVOLI 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX24)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600lb. Cap, White (36FL26)
- EAGLE MFG Installation Kit for Post Sleeves, Foam (1739KIT)
- EAGLE MFG GUIDEPOST, 42 IN, High Visibility LIME (1734LM)
- EAGLE MFG Guards & Protectors, 4" Bumper Post Sleeve-Yellow (1732)
- EAGLE MFG GUIDEPOST, 42 IN, YELLOW (1734Y)
- EAGLE MFG Guide-Post Delineator, 42" H, Orange (1734OR)
- EAGLE MFG Square Post Cap, 5 In. (1759)
- GUARDIAN EQUIPMENT Warning Line Mast, 40 In. H, Yellow (15039)
- Eagle Mfg Warehouse Safety Guards & Protectors