Shop All Secondary Spill Containment
Eagle Mfg
Replacement Pads, 4 gal, PVC Coated Fabric
Mfr # T8343RP
Zoro # G3772566
product price: $235.20
/ea
Free Shipping & Returns
$235.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T8343
- Standards EPA, SPCC
- Color Yellow
- Length 38 in
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8343RP
- Zoro # G3772566
- UPC # 048441008148
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 38 in |
Width | 42 in |
Outside Width | 38 in |
Outside Height | 1 in |
Outside Length | 42 in |
Outside Dimensions | 42 in L x 38 in W x 1 in H |
Description
Replacement Pads, Components Included (5) Pads, Drip Pillow Color Yellow, Fluids Absorbed Fuels, Hydrocarbons, For Use With Brand Eagle SpillNEST(TM) Drip Pads, For Use With Mfr. Model Number Mfr. No. T8343, For Use With Mfr. No. T8343, Indoor/Outdoor Use Indoor, Outdoor, Number of Pads Included 5, Outside Dimensions 42 in L x 38 in W x 1 in H, Outside Height 1 in, Outside Length 42 in, Outside Width 38 in, Pad Color Yellow, Pad Material PVC, Product Type Replacement Pads for Drip Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, L/XL (8210ZBK)
- PIONEER Tricot Safety Vest, Green, Large, 2 Stripe (V1025160U-L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471C30 (471C30)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (48-73-8730)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688D)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BD)
- EAGLE MFG Drum Spill Containment Pallet, 60 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1634)
- ULTRATECH UltraTech Ultra-Spill Pallet Plus® 0678 Containment Pallet Loading Ramp (678)
- Eagle Mfg Secondary Spill Containment