Shop All Secondary Spill Containment
Eagle Mfg
Replacement Pads, 3 gal, PVC Coated Fabric
Mfr # T8342RP
Zoro # G3772575
product price: $163.70
/ea
Free Shipping & Returns
$163.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54 in
- Color Yellow
- Standards EPA, SPCC
- Material PVC Coated Fabric
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8342RP
- Zoro # G3772575
- UPC # 048441008131
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 54 in |
Length | 24 in |
Outside Length | 54 in |
Outside Height | 1 in |
Outside Width | 24 in |
Outside Dimensions | 54 in L x 24 in W x 1 in H |
Description
Replacement Pads, Components Included (5) Pads, Drip Pillow Color Yellow, Fluids Absorbed Fuels, Hydrocarbons, For Use With Brand Eagle SpillNEST(TM) Drip Pads, For Use With Mfr. Model Number Mfr. No. T8342, For Use With Mfr. No. T8342, Indoor/Outdoor Use Indoor, Outdoor, Number of Pads Included 5, Outside Dimensions 54 in L x 24 in W x 1 in H, Outside Height 1 in, Outside Length 54 in, Outside Width 24 in, Pad Color Yellow, Pad Material PVC, Product Type Replacement Pads for Drip Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC2A2)
- SAS SAFETY GLOVES LG TOOL TECH MATERIAL HNDLNG (SA6313)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP5S/10)
- BRADY Number Tag, Brass, Series FP 051-075, PK25 (23669)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633B)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- PIG Spill Containment Pallet, 2-Drum, 53" L (PAK605-WD)
- Eagle Mfg Secondary Spill Containment