Shop All Secondary Spill Containment
Eagle Mfg
Replacement Pads, 1 gal, PVC Coated Fabric
Mfr # T8340RP
Zoro # G3772590
product price: $111.14
/ea
Free Shipping & Returns
$111.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA, SPCC
- Color Yellow
- Length 22 in
- For Use With Mfr. No. T8340
- Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8340RP
- Zoro # G3772590
- UPC # 048441008117
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 22 in |
Width | 22 in |
Outside Height | 1 in |
Outside Width | 22 in |
Outside Length | 22 in |
Outside Dimensions | 22 in L x 22 in W x 1 in H |
Description
Replacement Pads, Components Included (5) Pads, Drip Pillow Color Yellow, Fluids Absorbed Fuels, Hydrocarbons, For Use With Brand Eagle SpillNEST(TM) Drip Pads, For Use With Mfr. Model Number Mfr. No. T8340, For Use With Mfr. No. T8340, Indoor/Outdoor Use Indoor, Outdoor, Number of Pads Included 5, Outside Dimensions 22 in L x 22 in W x 1 in H, Outside Height 1 in, Outside Length 22 in, Outside Width 22 in, Pad Color Yellow, Pad Material PVC, Product Type Replacement Pads for Drip Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Black Riding Coat, 4X-Large (40-20 BK 4XL)
- RUBBER-CAL "Ultra-Scraper" Outdoor Rubber Commercial Entrance Mats - 3 ft x 5 ft - Black (03-213-BK)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- LITTLE GIANT Drum Spill Containment Platform, 99 gal Spill Capacity, 6 Drum, 9,000 lb, Steel (SSB-5176)
- Eagle Mfg Secondary Spill Containment