Shop All Spill Containment Accessories
Eagle Mfg
Removable Foam Logs, 70 in.L, Yellow
Mfr # T820070
Zoro # G3773570
product price: $77.42
/ea
Free Shipping & Returns
$77.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.5 in
- Drain Included No
- For Use With Mfr. Model Number Spillnest Berm
- Color Yellow
- Length 70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T820070
- Zoro # G3773570
- UPC # 048441007844
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 4.5 in |
Length | 70 in |
Height | 4 1/2 in |
Width | 4 1/2 in |
Dimensions | 70 in L x 4 1/2 in W x 4 1/2 in H |
Details
Drain Included | No |
For Use With Mfr. Model Number | Spillnest Berm |
Color | Yellow |
Application | Contain Leaks and Spills Around Your Machinery |
For Use With | Spillnest Berm |
Item | Removable Foam Logs |
Includes | (2) Grommets |
Material | PVC |
Series | Spillnest(TM) |
Number of Replacement U Frames With Foldable Feet | 0 |
Number of Replacement L Brackets | 0 |
Components Included | (1) Removable Foam Log |
Product Type | Removable Foam Log |
Number of Replacement Struts | 0 |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With Brand | Spillnest |
Number of Replacement Spring-back Stakes | 0 |
Number of Replacement Foam Logs | 1 |
Description
Removable Foam Logs, Color Yellow, Components Included (1) Removable Foam Log, Dimensions 70 in L x 4 1/2 in W x 4 1/2 in H, For Use With Brand Spillnest, For Use With Mfr. Model Number Spillnest Berm, For Use with Series SpillNEST(TM), For Use With Spillnest Berm, Height 4 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 70 in, Material PVC, Number of Replacement Foam Logs 1, Number of Replacement L Brackets 0, Number of Replacement Spring-back Stakes 0, Number of Replacement Struts 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking Bilingual Sign, M956PB (M956PB)
- ZING ZING Mini Group Lock Box - Red 7, (7286)
- NMC Danger Electrical Hazard Sign, DGA40PB (DGA40PB)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Spill Response Equipment, Landscape (OS-EM-D-1014-L-10358)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H, Yellow (T8101)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- EAGLE MFG Spill Containment Poly Pallet Ramp, 45-1/2L x 32W, Yellow (1689)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- Eagle Mfg Spill Control Supplies