Shop All Drip Diverters
Eagle Mfg
Rectangular Roof Leak Diverter, 5 ft.L
Mfr # T8304
Zoro # G3772231
product price: $77.10
/ea
Free Shipping & Returns
$77.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Standard 3/4" Garden Hose Connection, Grommet Corners
- Installation Method Hang By Corners
- Length 5 ft.
- Hose Included No
- Width 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8304
- Zoro # G3772231
- UPC # 048441006038
- Country of Origin United States
- Category Drip Diverters
Dimensions
Length | 5 ft. |
Width | 5 ft. |
Details
Includes | Standard 3/4" Garden Hose Connection, Grommet Corners |
Item | Rectangular Roof Leak Diverter,5 Ft. L |
Installation Method | Hang By Corners |
Hose Included | No |
Diverter Material | PVC |
Diverter Color | Yellow |
Description
Rectangular Roof Leak Diverter,5 Ft. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety-Walk Tapes and Treads 510, Black, (510)
- ULTRATECH Drum Spill Containment Pallet, 75 gal Spill Capacity, 4 Drum, 9000 lb., Polyethylene (9630)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size M (7000-12PR)
- CONDOR Coated Gloves, L, Nylon, Nitrile, PR (60VY75)
- EAGLE MFG Rectangular Roof Leak Diverter, 3 ft.L (T8301)
- PIG PIG Pipe Leak Diverter, Gray, 2.43 lb. (TLS691-GY)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 10x10Ft (5WTZ9)
- PIG Trough Style Roof Leak Diverter, 1.62 lb. (TLS674-TR)
- TARPS NOW 5' X 20' Drain Tarps / Leak Diverters (DTP12WB-0520)
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS248-YW)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- Eagle Mfg Spill Control Supplies