Shop All Drip Diverters
Eagle Mfg
Rectangular Roof Leak Diverter, 3 ft.L
Mfr # T8301
Zoro # G3772268
product price: $59.48
/ea
$59.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material PVC
- Includes Standard 3/4" Garden Hose Connection, Grommet Corners
- Installation Method Hang By Corners
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8301
- Zoro # G3772268
- UPC # 048441006007
- Country of Origin United States
- Category Drip Diverters
Dimensions
Width | 3 ft. |
Length | 3 ft. |
Details
Item | Rectangular Roof Leak Diverter,3 Ft. L |
Diverter Color | Yellow |
Diverter Material | PVC |
Includes | Standard 3/4" Garden Hose Connection, Grommet Corners |
Installation Method | Hang By Corners |
Hose Included | No |
Description
Rectangular Roof Leak Diverter,3 Ft. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROFLEX Black Dragon Zero PF Nitrile Exam X-Large, 100PK (BD-1004-NPF)
- AMEREX Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 5 lb (860)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, L (66111303L)
- PIG DrainBlocker Drain Cover, 12 In (PLR412)
- JUSTRITE Roof Leak Diverter, 12 ft. L, Vinyl (28314)
- JUSTRITE Roof Leak Diverter, 7 ft. L, 7 ft. W (28306)
- ULTRATECH Roof Leak Diverter, Yellow, 7 ft. W (1786)
- PIG Cinchable Pipe Leak Diverter, 1 lb. (TLS182)
- PIG PIG Roof Leak Diverter, Gray, 10.51 lb. (TLS464-GY)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 5x5Ft (5WTZ7)
- PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-TR)
- Eagle Mfg Spill Control Supplies