Shop All Traffic Barricades
Eagle Mfg
Polyethylene, 4 in H, 72 in L, 8 in W, Gray
Mfr # 1790G
Zoro # G408647804
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4 in
- Length 72 in
- Width 8 in
- Material Polyethylene
- Barricade Type Parking Curb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1790G
- Zoro # G408647804
- UPC # 48441001217
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 72 in |
Width | 8 in |
Details
Color | Gray |
Material | Polyethylene |
Barricade Type | Parking Curb |
Description
EAGLE Poly Parking Stop - 72Wx8Dx4H - GrayFlexible design fits parking lot contours to keep cars from rolling into adjacent structures or down slopes.
Weather- and chemical-resistantInstalls in asphalt or concreteanchor kit includedAvailable in blue to indicate handicapped parking spots, high visibility yellow, gray, and black with yellow stripes
Weather- and chemical-resistantInstalls in asphalt or concreteanchor kit includedAvailable in blue to indicate handicapped parking spots, high visibility yellow, gray, and black with yellow stripes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG557XXL)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-2250-569-OR (B30C-2250-569-OR)
- FORNEY Command PRO Grinding Shield Assembly with Ratchet Headgear, Clear (58609)
- EAGLE MFG Polyethylene, 4 in H, 72 in L, 8 in W, Yellow (1790Y)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 96 in L, 40 in W, Orange/White (97-01-004-013)
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH26)
- RETRACTA-BELT Wall Mount Receiver, 3 1/4 in H, Black (HDRE)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 4 in H, Engineer (03-750-4EG)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 45 in H, 3 in L, 13 in W, Yellow (150-YHLGEG YELLOW)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-12-X)
- Eagle Mfg Traffic Barricades