Shop All Bench Cans
Eagle Mfg
Plunger Can, 1/2 Gal., Polyethylene, Red
Mfr # P712
Zoro # G2513454
product price: $119.34
/ea
Free Shipping & Returns
$119.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 in
- Capacity 1/2 gal
- Outside Dia. 6 1/2 in
- Can Material Polyethylene
- Can Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # P712
- Zoro # G2513454
- UPC # 048441224609
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 11 in |
Outside Dia. | 6 1/2 in |
Dasher Plate Dia. | 5 1/4 in |
Dasher Plate Diameter | 5 1/4 in |
Can Diameter | 6 1/2 in |
Details
Item | Plunger Can |
Capacity | 1/2 gal |
Can Capacity | 0.5 gal |
Can Material | Polyethylene |
Can Color | Red |
Standards | FM Approved, OSHA |
Plunger Material | Brass |
Color | Red |
Product Type | Plunger Dispensing Can |
Description
Plunger Can, Capacity 1/2 gal, Can Material Polyethylene, Material Finish Not Applicable, Dasher Plate Diameter 5 1/4 in, Color Red, Plunger Material Brass, Standards FM Approved, OSHA, Product Type Plunger Dispensing Can, Can Diameter 6 1/2 in, Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Large, Red/Gray, PK12, 12PK (N9680L)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 3XL (O44122)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, S, 1 PR (KRC5-02-S)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6610)
- EAGLE MFG Plunger Can, 1 qt., Polyethylene, Red (P711)
- EAGLE MFG Plunger Can, 1 Gal., Polyethylene, Red (P714)
- EAGLE MFG Plunger Can, 1/2 Gal., Galvanized Steel (P702)
- EAGLE MFG Daub Can, 1/8 gal Cap., Red, 3-1/2" H (B600D)
- EAGLE MFG Bench Can, 1/2 Gal., Galvanized Steel, Red (B602)
- EAGLE MFG Eagle P-712 Safety Plunger Can, 2 Quart Polyethylene (P712)
- JUSTRITE Swab Pail, 6 Qt., Steel, Red (10471)
- Eagle Mfg Safety Storage