Shop All Bench Cans
Eagle Mfg
Plunger Can, 1/2 Gal., Galvanized Steel
Mfr # P702
Zoro # G2195137
product price: $114.69
/ea
Free Shipping & Returns
$114.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 1/2 in
- Capacity 1/2 gal
- Outside Dia. 8 in
- Can Material Galvanized Steel
- Can Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # P702
- Zoro # G2195137
- UPC # 048441224302
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 8 1/2 in |
Outside Dia. | 8 in |
Dasher Plate Dia. | 5 1/4 in |
Dasher Plate Diameter | 5 1/4 in |
Can Diameter | 8 in |
Details
Item | Plunger Can |
Capacity | 1/2 gal |
Can Capacity | 0.5 gal |
Can Material | Galvanized Steel |
Can Color | Red |
Standards | FM Approved, OSHA |
Plunger Material | Brass |
Color | Red |
Finish | Powder Coated |
Includes | Pump Assembly, Spring-Mounted Dasher Plate |
Material Finish | Powder Coated |
Description
Plunger Can, Capacity 1/2 gal, Can Material Galvanized Steel, Material Finish Powder Coated, Dasher Plate Diameter 5 1/4 in, Color Red, Plunger Material Brass, Standards FM Approved, OSHA, Product Type Plunger Dispensing Can, Can Diameter 8 in, Height 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Cover, 32 In.L, 6 In.W, Red (137-2)
- CHECKERS Warning Whip, HD, 8 Ft, X Flag and Socket (FS8XL-O)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.XL)
- NOTCH 36" Steel Friction Saver (NSFS-36)
- EAGLE MFG Plunger Can, 1 Gal., Galvanized Steel, Red (P704)
- EAGLE MFG Plunger Can, 1 qt., Galvanized Steel, Red (P701)
- EAGLE MFG Daub Can, 1/8 gal Cap., Red, 3-1/2" H (B600D)
- EAGLE MFG Plunger Can, 1 Gal., Polyethylene, Red (P714)
- EAGLE MFG Bench Can, 1/2 Gal., Galvanized Steel, Red (B602)
- EAGLE MFG Plunger Can, 1/2 Gal., Polyethylene, Red (P712)
- JUSTRITE Plunger Can, 1 Gal., Galvanized Steel, Red (10308)
- Eagle Mfg Safety Storage