Shop All Bench Cans
Eagle Mfg
Plunger Can, 1 qt., Galvanized Steel, Red
Mfr # P701
Zoro # G2806876
product price: $103.95
/ea
Free Shipping & Returns
$103.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Capacity 1/4 gal
- Outside Dia. 6 1/4 in
- Can Material Galvanized Steel
- Can Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # P701
- Zoro # G2806876
- UPC # 048441224203
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 8 in |
Outside Dia. | 6 1/4 in |
Dasher Plate Dia. | 5 1/4 in |
Dasher Plate Diameter | 5 1/4 in |
Can Diameter | 6 1/4 in |
Details
Item | Plunger Can |
Capacity | 1/4 gal |
Can Capacity | 0.25 gal |
Can Material | Galvanized Steel |
Can Color | Red |
Standards | FM Approved, OSHA |
Finish | Powder Coated |
Color | Red |
Plunger Material | Brass |
Product Type | Plunger Dispensing Can |
Material Finish | Powder Coated |
Description
Plunger Can, Capacity 1/4 gal, Can Material Galvanized Steel, Material Finish Powder Coated, Dasher Plate Diameter 5 1/4 in, Color Red, Plunger Material Brass, Standards FM Approved, OSHA, Product Type Plunger Dispensing Can, Can Diameter 6 1/4 in, Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE-D)
- NOTRAX Entrance Mat, Blue, 2 ft. W x 3 ft. L (109S0023BU)
- WESTGATE XTSL-GWSUPER SLIM LED EXIT SIGN WITH ADJUSTABLE LED HEADS - GREEN LETTERS 120/277 VOLTAGE (XTSL-GW)
- KLEIN TOOLS Heavy Duty Gloves, Medium (60599)
- EAGLE MFG Plunger Can, 1 Gal., Galvanized Steel, Red (P704)
- EAGLE MFG Plunger Can, 1/2 Gal., Galvanized Steel (P702)
- EAGLE MFG Bench Can, 1 Gal., Galvanized Steel, Red (B604)
- EAGLE MFG Eagle P-712 Safety Plunger Can, 2 Quart Polyethylene (P712)
- EAGLE MFG Daub Can, 1/8 gal Cap., Red, 3-1/2" H (B600D)
- EAGLE MFG Bench Can, 2 Gal., Galvanized Steel, Red (B608)
- EAGLE MFG Plunger Can, 1 qt., Polyethylene, Red (P711)
- Eagle Mfg Bench Cans