Shop All Safety Cabinets
Eagle Mfg
Paints and Inks Cabinet, 96 Gal., Yellow
Mfr # YPI62XLEGS
Zoro # G6049312
product price: $2,500.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Capacity 96 gal
- Width 31 1/4 in
- Depth 31 1/4 in
- Height 69 in
- Door Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # YPI62XLEGS
- Zoro # G6049312
- UPC # 048441692040
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 31 1/4 in |
Depth | 31 1/4 in |
Height | 69 in |
Cabinet Height Range | Full Height |
Door Opening Width | 31 3/4 in |
Exterior Depth | 34 in |
Exterior Height | 69 in |
Exterior Width | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 69 in |
Outside Width | 34 in |
Outside Height | 69 in |
Inside Width | 30.75" |
Inside Length | 30.34" |
Inside Height | 60.5" |
Outside Length | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 69 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard with Legs, Capacity 96 gal, Height 69 in, Width 31 1/4 in, Depth 31 1/4 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Premium Surveyor Vest, Black, Large, Class 2 (SV544BKC-2 L)
- CONDOR Paint and Ink Safety Cabinet (491M74)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL4-AP24)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Green, Knit Cuff (9318K7)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- EAGLE MFG Flammable Safety Cabinet, 45 gal., Yellow (1945X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947XLEGS)
- EAGLE MFG Paints and Inks Cabinet, 96 Gal., Yellow (YPI62X)
- JAMCO Pesticide Safety Cabinet, 45 gal., 65"H, Green (FL45EP)
- Eagle Mfg Safety Storage