Shop All Safety Cabinets
Eagle Mfg
Paints and Inks Cabinet, 60 Gal., Yellow
Mfr # YPI45X
Zoro # G9073084
product price: $2,600.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,600.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Width 43 in
- Depth 18 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # YPI45X
- Zoro # G9073084
- UPC # 048441691753
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Door Opening Height | 59 3/4 in |
Cabinet Height Range | Full Height |
Door Opening Width | 40 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 65 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR MIG/Stick Welding Gloves, Elkskin Palm, S, PR (WSTK-02-S)
- SKECHERS Work Shoes, Alloy, Womens, 6-1/2, D, Black, PR (76553 - BKBL SZ 6.5)
- BILT-RITE MASTEX HEALTH TENS Unit with Accessories -3mode (10-65001)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0014R/8)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 17 in (1903X)
- EAGLE MFG Corrosive Safety Cabinet, Blue, 43", W (CRA47X)
- EAGLE MFG Corrosive Safety Cabinet, 4 Shelves, Blue (M24CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 24 in (ADD15X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1975X)
- GLOBAL INDUSTRIAL Acid Corrosive Cabinet, 45 Gallon, Manual Close 43inW x 18inD x 65inH (316067)
- Eagle Mfg Safety Storage