Shop All Safety Cabinets
Eagle Mfg
Paints and Inks Cabinet, 60 gal., Red
Mfr # PI45X
Zoro # G2827115
product price: $2,800.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,800.00
Free 30-Day Returns
Key Features
- Depth 18 in
- Rated For Flammable Storage Yes
- Additional Shelf 2W427
- Color Red
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # PI45X
- Zoro # G2827115
- UPC # 048441691715
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18 in |
Cabinet Height Range | Full Height |
Door Opening Width | 40 3/4 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Red, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120W)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, MD (61445)
- HONEYWELL NORTH Northâ„¢ 7700 Series Half Mask Kit, L (7783P100L)
- FRED SILVER Convex Security Mirror (PC-P-18)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- EAGLE MFG Corrosive Safety Cabinet, 4 Shelves, Blue (M24CRA)
- EAGLE MFG Corrosive Safety Cabinet, 30 gal., Blue (CRA32X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ5510X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (6010XLEGS)
- Eagle Mfg Safety Cabinets