Shop All Safety Cabinets
Eagle Mfg
Paints and Inks Cabinet, 40 gal., Yellow
Mfr # YPI32X
Zoro # G1636713
product price: $1,400.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,400.00
Free 30-Day Returns
Key Features
- Capacity 40 gal
- Width 43 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # YPI32X
- Zoro # G1636713
- UPC # 048441691159
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 44 in |
Cabinet Height Range | Counter Height |
Door Opening Width | 40 3/4 in |
Exterior Depth | 18 in |
Exterior Height | 44 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 40 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-430)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (1) Box (GL100-1214)
- DICKIES Regular Jeans, 32 in. Inseam, 36 in. Waist (C993RB 36 32)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1906X)
- EAGLE MFG Corrosive Safety Cabinet, 4 Doors, Blue (M48CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1976X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI7710X)
- EAGLE MFG Corrosive Safety Cabinet, Blue, 43", W (CRA47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1975X)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BA12YP)
- Eagle Mfg Safety Storage