Shop All Transport Drums
Eagle Mfg
Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Yellow
Mfr # 1655
Zoro # G7457633
Free Shipping & Returns
Not eligible for select promotions
$121.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # 1655
- Zoro # G7457633
- UPC # 048441004539
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 23 3/4 in |
Overall Height | 39 1/8 in |
Inside Dia. | 22.875 in |
Overall Length | 23.75 in |
Overall HxDia. | 39 1/8 in x 23 3/4 in |
Bottom Inside Diameter | 19 in |
Top Outside Diameter | 23 3/4 in |
Inside Height | 38 5/8 in |
Description
Transport Drum, Body Color Yellow, Body Material Gauge Not Applicable, Body Thickness 180 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Plastic, Cover Color White, Cover Material HDPE, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 39 1/8 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 3/4 in, UN Rating Solids 1H2/X80/S, 1H2/Y100/S, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (923-05)
- ECONOCO Folding Glass Tower, 18"D x 18"W x 68"H, Silver (FLT68CGLSNS)
- ZORO SELECT Double Rod, Pk5 (6YB96)
- ECONOCO Mondo Mannequins Female Abstract Head Form, 24" tall, PK2 (WH24)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 14 gal, Unlined, Yellow (1610)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 57.5 gal, Unlined, Yellow (1656)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1600SL)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623M)
- EAGLE MFG 95 Gal. Overpack Drum, Open Head, Yellow (1690)
- BASCO 55 Gal Reconditioned Open Head Drum, Steel (OH55-3R-RECON)
- Eagle Mfg Drums & Accessories